Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 35 mm. L, 100 PK (Discontinued)
Mfr # 6BE17
Zoro # G2268244
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 0.8mm
- Fastener Length 35mm
- Head Width 8mm
- Material Stainless Steel