M5-0.80 x 60 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND |Zoro #: G1361297|Mfr #: 6AU83

$4.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1361297 Mfr #: 6AU83
Basic Material: SteelHead Height: 3.5mm
System of Measurement: MetricDia./Thread Size: M5-0.80
Fastener Finish: Zinc PlatedHead Width: 8mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 116, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 8.8
Fastener Length: 60mmScrew Industry Standards: DIN 933
Proof Load: 87, 000 psiMin. Thread Length: 60mm
Rockwell Hardness: C22 to C32Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M5-0.80, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 60mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3.5mm, Head Width 8mm, Proof Load 87, 000 psi, Screw Industry Standards DIN 933, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.