M5-0.80 x 6 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2013277| Mfr #: 6AU71

$7.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2013277 Mfr #: 6AU71
Head Height: 3.5mmSystem of Measurement: Metric
Dia./Thread Size: M5-0.80Head Width: 8mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Fastener Finish: Zinc PlatedBasic Material: Steel
Proof Load: 85, 000 psiMin. Thread Length: 6mm
Rockwell Hardness: C22 to C32Tensile Strength: 116, 000 psi
Fastener Length: 6mmScrew Grade/Class: Class 8.8
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M5-0.80, Thread Type UNC (Coarse), Fastener Length 6mm, Min. Thread Length 6mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 3.5mm, Head Width 8mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 933, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.