KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.80 x 8 mm. SS Grade A2 Coarse Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G1284306| Mfr #: 6BE10

$10.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 8 mm.
Screw Grade/Class: A2
Dia./Thread Size: M5-0.80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1284306 Mfr #: 6BE10
Fastener Length: 8 mm.Screw Grade/Class: A2
Dia./Thread Size: M5-0.80Head Height: 3.5mm
Screw Industry Standards: DIN 933Basic Material: Stainless Steel
Fastener Finish: PlainThread Style: Fully Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 8mm
Tensile Strength: 101,500 psiHead Type: Hex
Head Width: 8mmSystem of Measurement: Metric
Thread Type: Metric CoarseThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M5-0.80, Fastener Length 8mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 8mm, Head Height 3.5mm, Head Width 8mm, Tensile Strength 101,500 psi, Package Quantity 100

Reviews