JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M6-1.00 x 100 mm. Grade A2 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1289407| Mfr #: 6BE92

$3.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1289407 Mfr #: 6BE92
Basic Material: Stainless SteelItem: Hex Head Cap Screw
Tensile Strength: 101, 500 psiScrew Grade/Class: A2
Fastener Finish: PlainSystem of Measurement: Metric
Screw Industry Standards: DIN 931Thread Type: Metric Coarse
Head Type: HexThread Direction: Right Hand
Thread Style: Partially ThreadedHead Width: 10mm
Head Height: 4mmFastener Length: 100mm
Dia./Thread Size: M6-1.00Min. Thread Length: 18mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 100mm, Min. Thread Length 18mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.