KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.00 x 16 mm. Nylon Coarse Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1702583| Mfr #: 50M060100J016

$2.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 16 mm.
Dia./Thread Size: M6-1.00
Head Height: 4.7mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702583 Mfr #: 50M060100J016
Fastener Length: 16 mm.Dia./Thread Size: M6-1.00
Head Height: 4.7mmScrew Grade/Class: Not Graded
Screw Industry Standards: ANSI B1.13M 1979Basic Material: Nylon
Fastener Finish: PlainThread Style: Fully Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 16mm
Thread Type: Metric CoarseHead Type: Hex
Head Width: 10mmSystem of Measurement: Metric
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 16mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards ANSI B1.13M 1979, Head Type Hex, Min. Thread Length 16mm, Head Height 4.7mm, Head Width 10mm, Package Quantity 25

Reviews