M6-1.00 x 16 mm. Not Graded Plain Hex Head Cap Screw, 250 pk.

VALUE BRAND| Zoro #: G2274684| Mfr #: 50M060100J016

$8.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2274684 Mfr #: 50M060100J016
Basic Material: NylonHead Height: 4.7mm
System of Measurement: MetricDia./Thread Size: M6-1.00
Fastener Finish: PlainHead Width: 10mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Not GradedScrew Industry Standards: ANSI B1.13M 1979
Thread Style: Fully ThreadedFastener Length: 16mm
Min. Thread Length: 16mmCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 16mm, Min. Thread Length 16mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 4.7mm, Head Width 10mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 250

Product Reviews

Save 15%. Sign up for Z-mail.