M6-1.00 x 16 mm. Grade A2 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G2347292| Mfr #: 6BE26

$10.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2347292 Mfr #: 6BE26
System of Measurement: MetricScrew Industry Standards: DIN 933
Basic Material: Stainless SteelHead Width: 10mm
Screw Grade/Class: A2Dia./Thread Size: M6-1.00
Fastener Finish: PlainHead Type: Hex
Head Height: 4mmTensile Strength: 101, 500 psi
Thread Type: Metric CoarseThread Style: Fully Threaded
Thread Direction: Right HandItem: Hex Head Cap Screw
Min. Thread Length: 16mmFastener Length: 16mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 16mm, Min. Thread Length 16mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Screw Industry Standards DIN 933, Package Quantity 100
Save 15%. Sign up for Z-mail.