Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 16mm L, 20 PK (Discontinued)
Mfr # 1KYH6
Zoro # G1089304
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1mm
- Fastener Length 16mm
- Head Width 9.78mm
- Material Class 8.8 Carbon Steel