KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.00 x 20 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G1188327| Mfr #: 6AB52

$8.97 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 20 mm.
Screw Grade/Class: Class 10.9
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188327 Mfr #: 6AB52
Fastener Length: 20 mm.Screw Grade/Class: Class 10.9
Proof Load: 85,000 psiDia./Thread Size: M6-1.00
Head Height: 4mmScrew Industry Standards: DIN 933
Basic Material: SteelFastener Finish: Furnace Black
Thread Type: Metric CoarseRockwell Hardness: C32 to C39
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 20mmTensile Strength: 150,800 psi
Head Type: HexHead Width: 10mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Furnace Black, Dia./Thread Size M6-1.00, Fastener Length 20mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 20mm, Head Height 4mm, Head Width 10mm, Proof Load 85,000 psi, Tensile Strength 150,800 psi, Rockwell Hardness C32 to C39

Reviews