KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.00 x 25 mm. Brass Coarse Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1590513| Mfr #: 6BA80

$7.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 25 mm.
Screw Grade/Class: Not Graded
Proof Load: 33,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1590513 Mfr #: 6BA80
Fastener Length: 25 mm.Screw Grade/Class: Not Graded
Proof Load: 33,000 psiDia./Thread Size: M6-1.00
Head Height: 4mmScrew Industry Standards: DIN 933
Basic Material: BrassFastener Finish: Plain
Thread Type: Metric CoarseThread Style: Fully Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 25mm
Head Type: HexHead Width: 10mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 25mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 25mm, Head Height 4mm, Head Width 10mm, Proof Load 33,000 psi, Package Quantity 10

Reviews