JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M6-1.00 x 30 mm. Not Graded Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2036447| Mfr #: 50M060100J030

$1.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2036447 Mfr #: 50M060100J030
Thread Style: Fully ThreadedFastener Finish: Plain
Head Height: 4.7mmSystem of Measurement: Metric
Screw Industry Standards: ANSI B1.13M 1979Screw Grade/Class: Not Graded
Thread Direction: Right HandBasic Material: Nylon
Thread Type: Metric CoarseHead Type: Hex
Item: Hex Head Cap ScrewDia./Thread Size: M6-1.00
Head Width: 10mmMin. Thread Length: 30mm
Fastener Length: 30mmCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 30mm, Min. Thread Length 30mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 4.7mm, Head Width 10mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.