M6-1.00 x 35 mm. Grade A2 Plain Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1333017| Mfr #: 6BE30

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1333017 Mfr #: 6BE30
System of Measurement: MetricThread Type: Metric Coarse
Screw Industry Standards: DIN 933Head Height: 4mm
Thread Direction: Right HandBasic Material: Stainless Steel
Screw Grade/Class: A2Head Type: Hex
Fastener Finish: PlainItem: Hex Head Cap Screw
Dia./Thread Size: M6-1.00Thread Style: Fully Threaded
Head Width: 10mmTensile Strength: 101, 500 psi
Fastener Length: 35mmMin. Thread Length: 35mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 35mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Screw Industry Standards DIN 933, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.