M6-1.00 x 35 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1653136| Mfr #: 6AB55

$6.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: M6-1.00
Rockwell Hardness: C32 to C39
Screw Industry Standards: DIN 933
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653136 Mfr #: 6AB55
Dia./Thread Size: M6-1.00Rockwell Hardness: C32 to C39
Screw Industry Standards: DIN 933Fastener Finish: Furnace Black
Thread Style: Fully ThreadedHead Width: 10mm
System of Measurement: MetricThread Type: Metric Coarse
Head Type: HexItem: Hex Head Cap Screw
Tensile Strength: 150,800 psiProof Load: 85,000 psi
Screw Grade/Class: Class 10.9Thread Direction: Right Hand
Basic Material: SteelFastener Length: 35 mm.
Head Height: 4mmMin. Thread Length: 35mm
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Furnace Black, Dia./Thread Size M6-1.00, Fastener Length 35mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35mm, Head Height 4mm, Head Width 10mm, Proof Load 85,000 psi, Tensile Strength 150,800 psi, Rockwell Hardness C32 to C39

Reviews