M6-1.00 x 40 mm. Brass Coarse Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G0676076| Mfr #: 6BA82

$14.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 40 mm.
Screw Grade/Class: Not Graded
Proof Load: 33,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0676076 Mfr #: 6BA82
Fastener Length: 40 mm.Screw Grade/Class: Not Graded
Proof Load: 33,000 psiDia./Thread Size: M6-1.00
Head Height: 4mmScrew Industry Standards: DIN 933
Basic Material: BrassFastener Finish: Plain
Thread Type: Metric CoarseThread Style: Fully Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 40mm
Head Type: HexHead Width: 10mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Brass, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size M6-1.00, Fastener Length 40mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 40mm, Head Height 4mm, Head Width 10mm, Proof Load 33,000 psi, Package Quantity 10

Reviews