M6-1.00 x 40 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1374046| Mfr #: 144150

$11.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374046 Mfr #: 144150
Basic Material: SteelHead Height: 4mm
System of Measurement: MetricHead Width: 10mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Rockwell Hardness: C22 to C34Thread Style: Fully Threaded
Tensile Strength: 116, 000 psiFastener Length: 40mm
Screw Industry Standards: DIN 933Screw Grade/Class: Class 8.8
Fastener Finish: Zinc PlatedDia./Thread Size: M6-1.00
Proof Load: 87, 000 psiMin. Thread Length: 40mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 40mm, Min. Thread Length 40mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Proof Load 87,000 psi, Screw Industry Standards DIN 933, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.