M6-1.00 x 45 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G0973156| Mfr #: 1KYJ1

$2.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0973156 Mfr #: 1KYJ1
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: Zinc PlatedThread Direction: Right Hand
Basic Material: SteelDia./Thread Size: M6-1.00
System of Measurement: MetricProof Load: 640 N/mm2
Head Width: 9.78mmHead Height: 3.85mm
Rockwell Hardness: C22 to C32Thread Type: Metric Coarse
Min. Thread Length: 18mmThread Style: Partially Threaded
Fastener Length: 45mmTensile Strength: 800 N/mm2
Screw Industry Standards: ISO 4014Screw Grade/Class: Class 8.8
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 45mm, Min. Thread Length 18mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 3.85mm, Head Width 9.78mm, Proof Load 640 N/mm2, Screw Industry Standards ISO 4014, Package Quantity 20
Save 15%. Sign up for Z-mail.