M6-1.00 x 50 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G0487155| Mfr #: 6AJ92

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487155 Mfr #: 6AJ92
Head Height: 4mmSystem of Measurement: Metric
Dia./Thread Size: M6-1.00Head Width: 10mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Thread Style: Partially ThreadedTensile Strength: 150, 800 psi
Fastener Length: 50mmScrew Industry Standards: DIN 931
Screw Grade/Class: Class 10.9Fastener Finish: Zinc Yellow
Basic Material: SteelProof Load: 85, 000 psi
Min. Thread Length: 18mmRockwell Hardness: C32 to C39
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 18mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.