M6-1.00 x 50 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G2138805| Mfr #: 6AY11

$4.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2138805 Mfr #: 6AY11
Basic Material: SteelHead Height: 4mm
System of Measurement: MetricHead Width: 10mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Dia./Thread Size: M6-1.00Proof Load: 87, 000 psi
Min. Thread Length: 18mmRockwell Hardness: C22 to C32
Thread Style: Partially ThreadedTensile Strength: 116, 000 psi
Fastener Length: 50mmScrew Industry Standards: DIN 931
Screw Grade/Class: Class 8.8Fastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 18mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Proof Load 87, 000 psi, Screw Industry Standards DIN 931, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.