JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M6-1.00 x 70 mm. Grade A2 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1440327| Mfr #: 6BE89

$7.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440327 Mfr #: 6BE89
Screw Industry Standards: DIN 931Tensile Strength: 101, 500 psi
Basic Material: Stainless SteelFastener Finish: Plain
Thread Style: Partially ThreadedSystem of Measurement: Metric
Item: Hex Head Cap ScrewThread Type: Metric Coarse
Head Type: HexScrew Grade/Class: A2
Thread Direction: Right HandFastener Length: 70mm
Dia./Thread Size: M6-1.00Min. Thread Length: 18mm
Head Width: 10mmHead Height: 4mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 18mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Screw Industry Standards DIN 931, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.