M6-1.00 x 80 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2196932| Mfr #: 6AY16

$5.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2196932 Mfr #: 6AY16
Item: Hex Head Cap ScrewHead Type: Hex
Head Width: 10mmThread Type: Metric Coarse
Thread Direction: Right HandBasic Material: Steel
System of Measurement: MetricHead Height: 4mm
Fastener Length: 80mmScrew Industry Standards: DIN 931
Screw Grade/Class: Class 8.8Fastener Finish: Zinc Plated
Dia./Thread Size: M6-1.00Proof Load: 87, 000 psi
Min. Thread Length: 18mmRockwell Hardness: C22 to C32
Thread Style: Partially ThreadedTensile Strength: 116, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 80mm, Min. Thread Length 18mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Proof Load 87,000 psi, Screw Industry Standards DIN 931, Package Quantity 25
Save 15%. Sign up for Z-mail.