M6-1.00 x 8 mm. SS Grade A2 Coarse Hex Head Cap Screws, 100 pk.

VALUE BRAND| Zoro #: G2284983| Mfr #: 6BE23

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Tensile Strength: 101,500 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2284983 Mfr #: 6BE23
Screw Industry Standards: DIN 933Basic Material: Stainless Steel
Thread Style: Fully ThreadedTensile Strength: 101, 500 psi
Head Height: 4mmHead Width: 10mm
Screw Grade/Class: A2Thread Type: Metric Coarse
Dia./Thread Size: M6-1.00System of Measurement: Metric
Item: Hex Head Cap ScrewHead Type: Hex
Fastener Finish: PlainThread Direction: Right Hand
Min. Thread Length: 8mmCountry of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 8mm, Min. Thread Length 8mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Screw Industry Standards DIN 933, Package Quantity 100

Product Reviews