20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M7-1.00 x 45 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0306643| Mfr #: 6AV16

$10.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0306643 Mfr #: 6AV16
Basic Material: SteelHead Height: 4.8mm
System of Measurement: MetricDia./Thread Size: M7-1.00
Fastener Finish: Zinc PlatedHead Width: 11mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 116, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 8.8
Screw Industry Standards: DIN 933Proof Load: 87, 000 psi
Thread Style: Fully ThreadedFastener Length: 45mm
Min. Thread Length: 45mmRockwell Hardness: C22 to C32
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M7-1.00, Thread Type UNC (Coarse), Fastener Length 45mm, Min. Thread Length 45mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 4.8mm, Head Width 11mm, Proof Load 87,000 psi, Screw Industry Standards DIN 933, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.