KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8-1.00 x 10 mm. Class 8.8 Zinc Plated Fine Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G0795767| Mfr #: 6BA20

$13.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 10 mm.
Screw Grade/Class: Class 8.8
Proof Load: 85,000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0795767 Mfr #: 6BA20
Fastener Length: 10 mm.Screw Grade/Class: Class 8.8
Proof Load: 85,000 psiDia./Thread Size: M8-1.00
Head Height: 5.3mmScrew Industry Standards: DIN 961
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: Metric FineRockwell Hardness: C22 to C32
Thread Style: Fully ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 10mmTensile Strength: 116,000 psi
Head Type: HexHead Width: 13mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 8.8, Fastener Finish Zinc Plated, Dia./Thread Size M8-1.00, Fastener Length 10mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Fine, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 961, Head Type Hex, Min. Thread Length 10mm, Head Height 5.3mm, Head Width 13mm, Proof Load 85,000 psi, Tensile Strength 116,000 psi, Rockwell Hardness C22 to C32, Package Quantity 50

Reviews