Shop Alternate Products
This Product is Discontinued
Zoro Select
M8-1.25 Hex Head Cap Screw, Carbon Steel, 100mm L, 10 PK (Discontinued)
Mfr # 6AE17
Zoro # G1219206
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.25mm
- Fastener Length 100mm
- Head Width 13mm
- Material Carbon Steel