JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M8-1.25 x 100 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1589883| Mfr #: 6AU13

$5.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1589883 Mfr #: 6AU13
System of Measurement: MetricBasic Material: Steel
Fastener Finish: Zinc YellowThread Style: Partially Threaded
Head Type: HexScrew Industry Standards: DIN 931
Proof Load: 85, 000 psiScrew Grade/Class: Class 10.9
Thread Type: Metric CoarseItem: Hex Head Cap Screw
Thread Direction: Right HandTensile Strength: 150, 800 psi
Rockwell Hardness: C32 to C39Fastener Length: 100mm
Dia./Thread Size: M8-1.25Min. Thread Length: 22mm
Head Width: 13mmHead Height: 5.3mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 100mm, Min. Thread Length 22mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.