M8-1.25 x 12 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G1364991| Mfr #: 1KYJ3

$3.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1364991 Mfr #: 1KYJ3
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Min. Thread Length: 12mmTensile Strength: 800 N/mm2
Fastener Length: 12mmScrew Industry Standards: ISO 4014
Screw Grade/Class: Class 8.8Dia./Thread Size: M8-1.25
System of Measurement: MetricProof Load: 640 N/mm2
Head Width: 12.73mmHead Height: 5.15mm
Rockwell Hardness: C22 to C32Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 12mm, Min. Thread Length 12mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.15mm, Head Width 12.73mm, Proof Load 640 N/mm2, Screw Industry Standards ISO 4014, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.