M8-1.25 x 140 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND |Zoro #: G1231657|Mfr #: 6AY30

$7.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1231657 Mfr #: 6AY30
Basic Material: SteelHead Height: 5.3mm
System of Measurement: MetricFastener Finish: Zinc Plated
Head Width: 13mmThread Direction: Right Hand
Tensile Strength: 116, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 8.8
Thread Type: UNC (Coarse)Thread Style: Partially Threaded
Fastener Length: 140mmScrew Industry Standards: DIN 931
Dia./Thread Size: M8-1.25Proof Load: 120, 000 psi
Min. Thread Length: 28mmRockwell Hardness: C22 to C32
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 140mm, Min. Thread Length 28mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 120, 000 psi, Screw Industry Standards DIN 931, Package Quantity 10

Product Reviews

Save 15% when you sign up for Z-mail.