M8-1.25 x 16 mm. Class 10.9 Furnace Black Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0837636| Mfr #: 6AB56

$4.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0837636 Mfr #: 6AB56
Basic Material: SteelThread Type: Metric Coarse
Item: Hex Head Cap ScrewFastener Finish: Furnace Black
Screw Industry Standards: DIN 933Rockwell Hardness: C32 to C39
Head Type: HexTensile Strength: 150, 800 psi
Thread Direction: Right HandScrew Grade/Class: Class 10.9
System of Measurement: MetricThread Style: Fully Threaded
Proof Load: 85, 000 psiMin. Thread Length: 16mm
Head Width: 13mmHead Height: 5.3mm
Fastener Length: 16mmDia./Thread Size: M8-1.25
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 16mm, Min. Thread Length 16mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.