20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

M8-1.25 x 18 mm. Grade A2 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G2029194| Mfr #: 6BE39

$8.38 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2029194 Mfr #: 6BE39
Basic Material: Stainless SteelHead Height: 5.3mm
System of Measurement: MetricDia./Thread Size: M8-1.25
Fastener Finish: PlainHead Width: 13mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 101, 500 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: A2
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Fastener Length: 18mmMin. Thread Length: 18mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 18mm, Min. Thread Length 18mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Screw Industry Standards DIN 933, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.