M8-1.25 x 20 mm. Nylon Coarse Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1812946| Mfr #: 50M080125J020

$1.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Thread Length: 20mm
Head Width: 13mm
Screw Industry Standards: ANSI B1.13M 1979
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1812946 Mfr #: 50M080125J020
Min. Thread Length: 20mmHead Width: 13mm
Screw Industry Standards: ANSI B1.13M 1979Screw Grade/Class: Not Graded
Thread Type: Metric CoarseFastener Finish: Plain
Basic Material: NylonThread Style: Fully Threaded
Dia./Thread Size: M8-1.25Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexHead Height: 6mm
Fastener Length: 20 mm.Country of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 20mm, Min. Thread Length 20mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6mm, Head Width 13mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 10

Reviews