M8-1.25 x 20 mm. Grade A4 Plain Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0918285| Mfr #: 6BB37

$7.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0918285 Mfr #: 6BB37
Basic Material: Stainless SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Thread Style: Fully ThreadedTensile Strength: 101, 500 psi
Fastener Length: 20mmScrew Industry Standards: DIN 933
Screw Grade/Class: A4Dia./Thread Size: M8-1.25
System of Measurement: MetricMin. Thread Length: 20mm
Head Width: 13mmHead Height: 5.3mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 20mm, Min. Thread Length 20mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Screw Industry Standards DIN 933, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.