M8-1.25 x 20 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 20 pk.

VALUE BRAND| Zoro #: G0375846| Mfr #: 1KYJ5

$2.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0375846 Mfr #: 1KYJ5
System of Measurement: MetricThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Head Width: 12.73mmHead Height: 5.15mm
Rockwell Hardness: C22 to C32Fastener Length: 20mm
Thread Type: UNC (Coarse)Screw Industry Standards: ISO 4014
Thread Style: Fully ThreadedScrew Grade/Class: Class 8.8
Tensile Strength: 800 N/mm2Fastener Finish: Zinc Plated
Dia./Thread Size: M8-1.25Basic Material: Steel
Proof Load: 640 N/mm2Min. Thread Length: 20mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 20mm, Min. Thread Length 20mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.15mm, Head Width 12.73mm, Proof Load 640 N/mm2, Screw Industry Standards ISO 4014, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.