Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Plain Stainless Steel, 25mm L, 25 PK (Discontinued)
Mfr # 6BB38
Zoro # G1848454
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size 1.25mm
- Fastener Length 25mm
- Head Width 13mm
- Material Stainless Steel