M8-1.25 x 25 mm. Class 10.9 Furnace Black Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0773507| Mfr #: 6AB58

$6.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0773507 Mfr #: 6AB58
Basic Material: SteelSystem of Measurement: Metric
Rockwell Hardness: C32 to C39Fastener Finish: Furnace Black
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Tensile Strength: 150, 800 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 10.9
Screw Industry Standards: DIN 933Thread Style: Fully Threaded
Head Width: 13mmHead Height: 5.3mm
Fastener Length: 25mmDia./Thread Size: M8-1.25
Proof Load: 85, 000 psiMin. Thread Length: 25mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 25mm, Min. Thread Length 25mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 933, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.