M8-1.25 x 30 mm. Nylon Coarse Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G1272327| Mfr #: 50M080125J030

$2.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Hex Head Cap Screw
Head Type: Hex
Thread Style: Fully Threaded
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1272327 Mfr #: 50M080125J030
System of Measurement: MetricHead Height: 6mm
Thread Direction: Right HandBasic Material: Nylon
Fastener Finish: PlainDia./Thread Size: M8-1.25
Screw Industry Standards: ANSI B1.13M 1979Head Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Not Graded
Head Width: 13mmThread Style: Fully Threaded
Thread Type: Metric CoarseMin. Thread Length: 30mm
Country of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 30mm, Min. Thread Length 30mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6mm, Head Width 13mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 10

Product Reviews