M8-1.25 x 35 mm. Not Graded Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2067055| Mfr #: 50M080125J035

$1.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2067055 Mfr #: 50M080125J035
Basic Material: NylonHead Height: 6mm
System of Measurement: MetricDia./Thread Size: M8-1.25
Fastener Finish: PlainHead Width: 13mm
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Not GradedScrew Industry Standards: ANSI B1.13M 1979
Thread Style: Fully ThreadedFastener Length: 35mm
Min. Thread Length: 35mmCountry of Origin (subject to change): United States

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 35mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6mm, Head Width 13mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.