M8-1.25 x 35 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 50 pk.

VALUE BRAND| Zoro #: G1890402| Mfr #: 6AB60

$7.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C32 to C39
Min. Thread Length: 35mm
Head Width: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890402 Mfr #: 6AB60
Rockwell Hardness: C32 to C39Min. Thread Length: 35mm
Head Width: 13mmThread Style: Fully Threaded
Screw Grade/Class: Class 10.9Thread Type: Metric Coarse
Basic Material: SteelTensile Strength: 150,800 psi
Dia./Thread Size: M8-1.25Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexProof Load: 85,000 psi
Fastener Finish: Furnace BlackHead Height: 5.3mm
Fastener Length: 35 mm.Screw Industry Standards: DIN 933
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 35mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 85,000 psi, Screw Industry Standards DIN 933, Package Quantity 50

Reviews