M8-1.25 x 35 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 100 pk.

VALUE BRAND| Zoro #: G1853144| Mfr #: 152557

$19.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1853144 Mfr #: 152557
Basic Material: SteelHead Height: 5.3mm
System of Measurement: MetricFastener Finish: Zinc Plated
Head Width: 13mmThread Direction: Right Hand
Tensile Strength: 116, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 8.8
Screw Industry Standards: DIN 933Dia./Thread Size: M8-1.25
Proof Load: 87, 000 psiMin. Thread Length: 35mm
Rockwell Hardness: C22 to C34Thread Type: UNC (Coarse)
Thread Style: Fully ThreadedFastener Length: 35mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 35mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 87, 000 psi, Screw Industry Standards DIN 933, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.