M8-1.25 x 35 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1470524| Mfr #: 1KYJ8

$1.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1470524 Mfr #: 1KYJ8
Basic Material: SteelFastener Finish: Zinc Plated
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Head Height: 5.15mmRockwell Hardness: C22 to C32
Thread Style: Partially ThreadedTensile Strength: 800 N/mm2
Screw Industry Standards: ISO 4014Screw Grade/Class: Class 8.8
Dia./Thread Size: M8-1.25System of Measurement: Metric
Min. Thread Length: 22mmProof Load: 640 N/mm2
Fastener Length: 35mmHead Width: 12.73mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 35mm, Min. Thread Length 22mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5.15mm, Head Width 12.73mm, Proof Load 640 N/mm2, Screw Industry Standards ISO 4014, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.