M8-1.25 x 40 mm. Grade A4 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G2347685| Mfr #: 6BB41

$6.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2347685 Mfr #: 6BB41
Basic Material: Stainless SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Thread Style: Fully ThreadedTensile Strength: 101, 500 psi
Fastener Length: 40mmScrew Industry Standards: DIN 933
Screw Grade/Class: A4Dia./Thread Size: M8-1.25
System of Measurement: MetricMin. Thread Length: 40mm
Head Width: 13mmHead Height: 5.3mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 40mm, Min. Thread Length 40mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.