M8-1.25 x 45 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1488733| Mfr #: 6AY19

$7.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1488733 Mfr #: 6AY19
System of Measurement: MetricThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Min. Thread Length: 22mmHead Width: 13mm
Head Height: 5.3mmRockwell Hardness: C22 to C32
Fastener Length: 45mmThread Type: UNC (Coarse)
Screw Industry Standards: DIN 931Thread Style: Partially Threaded
Screw Grade/Class: Class 8.8Tensile Strength: 116, 000 psi
Fastener Finish: Zinc PlatedDia./Thread Size: M8-1.25
Basic Material: SteelProof Load: 87, 000 psi
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 45mm, Min. Thread Length 22mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 87, 000 psi, Screw Industry Standards DIN 931, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.