KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8-1.25 x 50 mm. Nylon Coarse Hex Head Cap Screws, 10 pk.

VALUE BRAND| Zoro #: G2290075| Mfr #: 50M080125J050

$2.35 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 50 mm.
Dia./Thread Size: M8-1.25
Head Height: 6mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290075 Mfr #: 50M080125J050
Fastener Length: 50 mm.Dia./Thread Size: M8-1.25
Head Height: 6mmScrew Grade/Class: Not Graded
Screw Industry Standards: ANSI B1.13M 1979Basic Material: Nylon
Fastener Finish: PlainThread Style: Fully Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 50mm
Thread Type: Metric CoarseHead Type: Hex
Head Width: 13mmSystem of Measurement: Metric
Thread Direction: Right HandCountry of Origin (subject to change): United States

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 50mm, Basic Material Nylon, Screw Grade/Class Not Graded, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 6mm, Head Width 13mm, Screw Industry Standards ANSI B1.13M 1979, Package Quantity 10

Reviews