M8-1.25 x 50 mm. Grade A4 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G1042492| Mfr #: 6BB43

$5.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1042492 Mfr #: 6BB43
Basic Material: Stainless SteelFastener Finish: Plain
Thread Type: UNC (Coarse)Thread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Head Height: 5.3mmThread Style: Fully Threaded
Tensile Strength: 101, 500 psiFastener Length: 50mm
Screw Industry Standards: DIN 933Screw Grade/Class: A4
Dia./Thread Size: M8-1.25System of Measurement: Metric
Min. Thread Length: 50mmHead Width: 13mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 50mm, Basic Material Stainless Steel, Screw Grade/Class A4, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Screw Industry Standards DIN 933, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.