M8-1.25 x 50 mm. Grade A2 Plain Hex Head Cap Screw, 10 pk.

VALUE BRAND| Zoro #: G0810144| Mfr #: 6BE47

$4.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0810144 Mfr #: 6BE47
Screw Grade/Class: A2Item: Hex Head Cap Screw
Head Type: HexFastener Finish: Plain
Basic Material: Stainless SteelScrew Industry Standards: DIN 933
Thread Style: Fully ThreadedThread Type: Metric Coarse
Head Height: 5.3mmTensile Strength: 101, 500 psi
System of Measurement: MetricThread Direction: Right Hand
Dia./Thread Size: M8-1.25Head Width: 13mm
Fastener Length: 50mmMin. Thread Length: 50mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 50mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Screw Industry Standards DIN 933, Package Quantity 10
Save 15%. Sign up for Z-mail.