M8-1.25 x 50 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G0453241| Mfr #: 6AV33

$10.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0453241 Mfr #: 6AV33
Basic Material: SteelHead Height: 5.3mm
System of Measurement: MetricFastener Finish: Zinc Plated
Head Width: 13mmThread Direction: Right Hand
Tensile Strength: 116, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 8.8
Fastener Length: 50mmScrew Industry Standards: DIN 933
Dia./Thread Size: M8-1.25Proof Load: 87, 000 psi
Min. Thread Length: 50mmRockwell Hardness: C22 to C32
Thread Type: UNC (Coarse)Thread Style: Fully Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 50mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Fully Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 87, 000 psi, Screw Industry Standards DIN 933, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.