M8-1.25 x 50 mm. Class 8.8 Zinc Plated Hex Head Cap Screw, 50 pk.

VALUE BRAND| Zoro #: G1450757| Mfr #: 6AY20

$8.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1450757 Mfr #: 6AY20
Basic Material: SteelHead Height: 5.3mm
System of Measurement: MetricFastener Finish: Zinc Plated
Head Width: 13mmThread Direction: Right Hand
Tensile Strength: 116, 000 psiHead Type: Hex
Item: Hex Head Cap ScrewScrew Grade/Class: Class 8.8
Screw Industry Standards: DIN 931Dia./Thread Size: M8-1.25
Proof Load: 87, 000 psiMin. Thread Length: 22mm
Rockwell Hardness: C22 to C32Thread Type: UNC (Coarse)
Thread Style: Partially ThreadedFastener Length: 50mm
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 22mm, Basic Material Steel, Screw Grade/Class Class 8.8, Fastener Finish Zinc Plated, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 87,000 psi, Screw Industry Standards DIN 931, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.