M8-1.25 x 60 mm. Class 10.9 Furnace Black Coarse Hex Head Cap Screws, 25 pk.

VALUE BRAND| Zoro #: G1226206| Mfr #: 6AE13

$5.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Rockwell Hardness: C32 to C39
Min. Thread Length: 22mm
Head Width: 13mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226206 Mfr #: 6AE13
Rockwell Hardness: C32 to C39Min. Thread Length: 22mm
Head Width: 13mmThread Style: Partially Threaded
Screw Grade/Class: Class 10.9Thread Type: Metric Coarse
Basic Material: SteelTensile Strength: 150,800 psi
Dia./Thread Size: M8-1.25Item: Hex Head Cap Screw
Thread Direction: Right HandSystem of Measurement: Metric
Head Type: HexProof Load: 85,000 psi
Fastener Finish: Furnace BlackHead Height: 5.3mm
Fastener Length: 60 mm.Screw Industry Standards: DIN 931
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 22mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Furnace Black, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 85,000 psi, Screw Industry Standards DIN 931, Package Quantity 25

Reviews