M8-1.25 x 70 mm. Class 10.9 Zinc Yellow Hex Head Cap Screw, 25 pk.

VALUE BRAND| Zoro #: G0408615| Mfr #: 6AU10

$6.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0408615 Mfr #: 6AU10
System of Measurement: MetricThread Direction: Right Hand
Head Type: HexItem: Hex Head Cap Screw
Screw Grade/Class: Class 10.9Tensile Strength: 150, 800 psi
Fastener Finish: Zinc YellowDia./Thread Size: M8-1.25
Basic Material: SteelProof Load: 85, 000 psi
Min. Thread Length: 22mmHead Width: 13mm
Head Height: 5.3mmRockwell Hardness: C32 to C39
Fastener Length: 70mmThread Type: UNC (Coarse)
Screw Industry Standards: DIN 931Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 70mm, Min. Thread Length 22mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Zinc Yellow, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Proof Load 85, 000 psi, Screw Industry Standards DIN 931, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.