M8-1.25 x 90 mm. Grade A2 Plain Hex Head Cap Screw, 5 pk.

VALUE BRAND| Zoro #: G1930591| Mfr #: 6BE95

$5.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1930591 Mfr #: 6BE95
Item: Hex Head Cap ScrewThread Direction: Right Hand
System of Measurement: MetricHead Type: Hex
Basic Material: Stainless SteelMin. Thread Length: 22mm
Head Width: 13mmHead Height: 5.3mm
Fastener Length: 90mmThread Type: Metric Coarse
Screw Industry Standards: DIN 931Thread Style: Partially Threaded
Screw Grade/Class: A2Tensile Strength: 101, 500 psi
Fastener Finish: PlainDia./Thread Size: M8-1.25
Country of Origin (subject to change): Multiple

Product Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M8-1.25, Thread Type UNC (Coarse), Fastener Length 90mm, Min. Thread Length 22mm, Basic Material Stainless Steel, Screw Grade/Class A2, Fastener Finish Plain, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 5.3mm, Head Width 13mm, Screw Industry Standards DIN 931, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.